Shop All Motherboards
Gigabyte
Gigabyte B450M DS3H Motherboard DS3H AMD Ryzen B450 64GB DDR4 DVI-D-HDMI PCI Express Micro ATX
Mfr # B450M DS3H
Zoro # G003859480
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gigabyte
- MFR # B450M DS3H
- Zoro # G003859480
- UPC # 889523014196
- Country of Origin China
- Category Motherboards
Description
AMD introduces the latest Ryzen 2000 series processors to provide the computing power for gaming need. GIGABYTE's 400 series motherboards perfectly fit the latest AMD Ryzen 2000 series processors' computing performance with more features and more control. Users can enjoy the benefits brought by AMD Ryzen 2000 series processors.
Features- Supports AMD 2nd Generation Ryzen
- Dual Channel Non-ECC Unbuffered DDR4, 4 DIMMs
- HDMI, DVI-D Ports for Multiple Display
- Ultra-Fast PCIe Gen3 x4 M.2 with PCIe NVMe & SATA mode support
- High Quality Audio Capacitors and Audio Noise Guard with LED Trace Path Lighting
- RGB Fusion supports RGB LED Strips in 7-Colors
- Realtek Gigabit LAN with cFosSpeed Internet Accelerator Software
- Smart Fan 5 Features 5 Temperature Sensors and 2 Hybrid Fan Headers with FAN STOP
- APP Center Including EasyTune and Cloud Station Utilities
- CEC 2019 Ready, Save Power with a Single Click
- 1 x 24-pin ATX main power connector
- 1 x 8-pin ATX 12V power connector
- 1 x CPU fan header
- 1 x system fan header
- 1 x M.2 Socket 3 connector
- 4 x SATA 6Gb/s connectors
- 1 x front panel header
- 1 x front panel audio header
- 1 x S/PDIF Out header
- 1 x CPU cooler LED strip/RGB LED strip header
- 1 x PS/2 keyboard/mouse port
- 1 x DVI-D port
- 1 x HDMI port
- 4 x USB 3.1 Gen 1 ports
- 4 x USB 2.0/1.1 ports
- 1 x RJ-45 port
- 3 x audio jacks
- CPU: AMD Ryzen 2nd Generation processors
- Chipset: AMD B450
- Memory: 4 x DDR4 DIMM sockets supporting up to 64 GB of system memory
- Onboard Graphics: 1 x DVI-D port, supporting a maximum resolution of 1920x1200@60 Hz
- Audio: Realtek ALC887 codec
- LAN: Realtek GbE LAN chip (10/100/1000 Mbit)
- Storage Interface: 1 x M.2 connector
- USB: 4 x USB 3.1 Gen 1 ports
- I/O Controller: iTE I/O Controller Chip
- BIOS: 1 x 128 Mbit flash
- Operating System: Support for Windows 10 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UB1250 5 amps Lead Acid Battery (86450)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- MSI Pro PRO B760M-P DDR4 Gaming Desktop Motherboard (B760MPD4)
- MSI MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard (B550TMHWKMWI)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- Gigabyte Motherboards