Giga Tents

Gigatent ST 004 Spray Tanning Pop Up Tent


product price: $57.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Gigatent Spray Tanning Pop Up tent is an easily portable room you can take anywhere! This clever design is very easy to use. Simply pop open the tent and in seconds you will have your very own spray tanning booth. This tent is geared for professional tanning salons, as well as home-use tanners . It’s the perfect containment system for the mobile airbrush technician on the go! At only 4 lbs, anyone can easily transport it. Our tanning tent uses a heavy duty waterproof floor and is made of a strong steel frame. The tent features large windows so light pours in. It also boasts an opening on the back to add a fan for extraction (fan not included). Zippered carry bag is included

Features
  • Our tanning tent uses a heavy duty waterproof floor and is made of a strong steel frame
  • The tent have large windows so light pours in. It also boasts an opening on the back to add a fan for extraction
Includes:
  • Zippered carry bag
Specifications
  • Interior Height: 79''
  • Fabric Material: Polyester
  • Dimensions: 50" W x 79" H x 37" D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.