Shop All Patio Umbrellas
Giga Tents
Gigatent ST 003 36 x 36 in. Portable Pop Up Changing Room - Black
Mfr # ST 003
Zoro # G803880905
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giga Tents
- MFR # ST 003
- Zoro # G803880905
- UPC # 815886012623
- Country of Origin China
- Category Patio Umbrellas
Description
The Gigatent Pop Up Pod is a changing room you can take anywhere! This clever design is very easy to use. Simply pop open the pop and in seconds you will have your very own private changing room. Great for photographers in the field or studio. campers. beach or anywhere you need privacy to change! Pop-up Pod from GigaTent is very easy to use. Made with high-quality polyester taffeta 190T water-resistant coating. Includes a flexible steel frame for premium durability. This tent is designed to withstand the elements plus engineered with long-lasting repeat use in mind. Set includes 4 stakes that should be used to secure stability. a reusable carry bag with high-quality zipper for travel and storage purpose.GigaTent Popup Pod will provide you with a private place to take a shower. use as a restroom. to change clothes. and more at the beach or at camp. Automatically pops up in seconds. no assembly required. Our multipurpose reusable popup pod is ideal for many different uses due to its lightweight. bright color developed and designed to maximize your outdoor experience. FeaturesFeatures large zippered D style door for easy access4 mesh corners allow for water drainageThe Folded Case size is a 20 x 20 x 2 flatSet up to 48 x 48 x 69 in.SpecificationsColor: BlackDoors: 1Fabric Material: PolyesterInterior Height: 69''Floor Material: PolyesterSize: 36''x36''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Shift Leve (1900870001)
- JONNY CAT Fresh and Clean Scent Cat Litter 10 lb (60483)
- MUTUAL INDUSTRIES 21" Domestic Tarp Strap 50C (14979-21)
- PANACEA Watering Can 2Gal Copper (84872)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- RIO BEACH 7 ft Beach umbrella with sand anchor (UB77-28-1)
- HANFUR Table Umbrella for Monaco Set (MONACOUMB)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061002131)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Cream (50-102-T)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- LIVING ACCENTS 9 ft. Tiltable Sage Market Umbrella (UM90G31OBD-02)
- Giga Tents Patio Umbrellas