Gigatent GT 005 W The Party Tent Deluxe - White
Mfr # GT 005 W
Zoro # G003893224
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giga Tents
- MFR # GT 005 W
- Zoro # G003893224
- Country of Origin China
- Category Tents
Description
Protect partygoers from sun or wet weather with the Party Tent Deluxe Canopy. This canopy features a very strong steel accordion frame that lets two people set it up in less than 10 minutes. What’s just as amazing is the privacy offered by the attachable walls! The 10’ walls are equipped with front and back zippers for easy entry and exit. The 20’ walls include French windows to light in plenty of light! The roof is constructed from polyester taffeta to efficiently protect against sun and rain. Vertical legs provide plenty of protection for tables and chairs, while the high eaves allow for ample headroom. Extra stakes and lines are included to offer additional stability for windy conditions.
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Specifications- Color: White
- Pole Material: Powder coated steel accordion frame
- Roof Material: 150T polyester taffeta 800mm coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBK 18 ft x 12.6 ft 4.7 Tarp, Woven Resin (SLINGBAG 80616)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 1 oz 144 pk (709-PN)
- BROILMASTER Broilmaster B067449 Briquet Rack for P4; D4; G4 Series (B067449)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- GIGA TENTS Cooper 2 Tent (BT 016)
- GIGA TENTS Gigatent CT 008 Large Explorer Dome 6 x 5 x 36 Height (CT 008)
- NAPIER Napier Sportz SUV Tent with Screen Room (84000)
- WAKEMAN OUTDOORS Water Resistant Barrel Style 2 Person Pop-up Tent, Red (AF470005)
- RIVALRY Rivalry RV510-1202 Canopy Sidewall - Crimson (RV510-1202)
- KAMP-RITE TENT COT Privacy Shelter with Shower, 60"L x 60"W (PS114)
- Giga Tents Tents