Shop All Tents
Giga Tents
Gigatent GT 004 The Party Tent Gazebo
Mfr # GT 004
Zoro # G103893254
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giga Tents
- MFR # GT 004
- Zoro # G103893254
- UPC # 815886010261
- Country of Origin China
- Category Tents
Description
Gigantent uses materials that are heavier coated than most manufacturers. Their family tents are specifically designed to give the user the most interior volume possible. By using a combination of steel and fiberglass poles, they have combined the straight walls of the cabin tent with the free standing nature of the dome tent to give the camper the best of both tent designs. Minimum Weight: 85 lbs.
Pack Weight: 95 lbs. 10 oz.
Dimensions: 20' x 10'.
Interior Height: 126" x 130".
Eave Height: 73" x 80".
Floor Area: 200 sq. ft.
Pack Size: 60" x 17" x 10".
Pole Material: Powder coated steel accordion frame.
Roof Material: 150T polyester taffeta 800mm coating.
Netting Material: N/A.
The accordion frame lets 2 people set this canopy up in less than 10 min. The durable steel frame will last for many years. The vertical legs give plenty of protection for tables and chairs. The high eaves allow for ample head room. Extra stakes and lines for windy conditions included. This is the best alternative to expensive rentals.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-9X12)
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- BRIGGS & STRATTON Oil Seal (692550)
- BRIGGS & STRATTON Flywheel (590544)
- GIGA TENTS Cooper 2 Tent (BT 016)
- GIGA TENTS Gigatent CT 008 Large Explorer Dome 6 x 5 x 36 Height (CT 008)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- COLEMAN Sundome Dome Tent 7.39 x 7.39, 3 Person (2000036414)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- SHAX Lightweight Tent, Lime, 10 x 10 ft. (6010)
- WAKEMAN OUTDOORS 5 Person Camping Dome Tent, Blue (75-CMP1122)
- Giga Tents Camping Equipment