Giga Tents

GigaTent CT 086 My First Bakery Play Tent


original price: $48.25
9% off
new price: $43.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Giga Tents
  • MFR # CT 086
  • Zoro # G704036555
  • UPC #
    815886012005
  • Country of Origin China
  • Category Tents

Description

My First Bakery is the perfect tent for your little cupcake. With bright pink walls and yummy cupcake theme, it’s sure to be the sweetest place for your little baker. Great for play or extra toy storage. Promotes imaginative play and strengthens creativity. The tent is equipped with doors and windows for proper ventilation and visibility. The colorful and durable tent fabric will brighten any room and provide hours of fun! Setup is simple. No tools required. Great for Sunday school and home play. Easy setup. No tent poles or tools required

Features
  • Dimensions - 36 L x 36 W x 48 H in.
  • Pole Material - Steel wire 6mm x 1. 5 mm
  • Floor Material - 100% polyester fabric
  • Wall Material - 100% polyester fabric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.