Shop All Tents
Giga Tents
Gigatent CT 005 Explorer Small Dome Tent
Mfr # CT 005
Zoro # G303893290
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giga Tents
- MFR # CT 005
- Zoro # G303893290
- Country of Origin China
- Category Tents
Description
This small free standing dome tent can be set up either inside or outside. There is one large door with its own window and a window in the back wall to provide airflow. There is also a small vent over the front door. 2 fiberglass poles and pole sleeves make set up easy. The tent can also be used for toy storage.
Sleeps: 2 Kids.
Dimensions: 5' x 5'.
Interior Height: 34'' (H).
Window: 1.
Pole Material: 6.9 mm fiberglass.
Floor Material: Polyethylene.
Wall Material: Polyester 190T 450mm P.U.
Netting Material: Mosquito mesh.
Fly Material: Polyester 190T 450mm P.U.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF PT Alpine Pressurized Fly Bait 16 oz (053425)
- IAMS Iams ProHealth Cat Food Indoor & Hairball Control 3.5lbs, PK4 (328518)
- KOHLER Spring Governor (62 089 35-S)
- SONGBIRD ESSENTIALS Dr. JB Switchable 80 oz Jar (SE6024)
- GIGA TENTS Gigatent CT 008 Large Explorer Dome 6 x 5 x 36 Height (CT 008)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- GIGA TENTS Cooper 2 Tent (BT 016)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- WAKEMAN Screened-In Outdoor Canopy Tent, 14 x 12 Pop Up Shelter with UV Protection by Outdoors (75-CMP1103)
- DONCO KIDS Donco kids PD-1370-GreenCamo-Tent Tent Kit - Camo Green (PD_1370_GreenCamo_Tent)
- Giga Tents Camping Equipment