GigaTent AC 009 Therma-Chill Collapsible Organizer
Mfr # AC 009
Zoro # G404131420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giga Tents
- MFR # AC 009
- Zoro # G404131420
- UPC # 815886012289
- Country of Origin China
- Category Toys & Games
Description
Thermal-Chill Collapsible Organizer. Fully collapsible organizer is great for keeping camping tent, trunk, office or just about any place organized and clutter free. 3 large compartments, large side pocket, 4 front and back mesh pockets and 2 convenient heavy duty nylon strap handles. Includes 1 separate cooler bag and 1 separate thermal bag which are housed in the main unit. Great for keeping foods and beverages hot or cold. Cooler and thermal bags can also be used independently of organizer, making this item extremely versatile. Heavy duty construction, designed to hold large, heavy items.
Features- Dimensions opened are 28 W x 13. 25 H x 13 D in.
- Dimensions closed - including separate cooler and thermal bags are 4. 5 x 13. 25 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci New Compatible Xerox 106R3866 106R03866 Xxl Extra-High-Yield Cyan (106R03866-PCI)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- DIDAX Ten-Frame Trains Activity Set (22200)
- LEARNING RESOURCES Ten-Row Abacus (1323)
- LEARNING RESOURCES Vowel Owls™ Sorting Set (5460)
- SMART MONKEY TOYS Giant Timber Blocks, 16 Pieces (5016)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- TEACHER CREATED RESOURCES STEM Starters, Zip-Line Racers (TCR20878)
- Giga Tents Toys & Games