Shop All Kids Chairs
Giftmark
Giftmark 6720 Child's Upholstered Soccer Sports Chair Chair With Ottoman
Mfr # 6720
Zoro # G003916947
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Childs Chair W/ Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giftmark
- MFR # 6720
- Zoro # G003916947
- UPC # 609036019675
- Country of Origin China
- Category Kids Chairs
Details
Style | Childs Chair W/ Ottoman |
Description
This delightful upholstered soccer sports chair and ottoman are just the right size for children to rest after a long day of school or play. The chair and ottoman are constructed of a wooden base. The fabric is a "Milky-Soft" leather-like fabric designed for many years of comfort and joy. The fabric can be easily cleaned with mild soap and water. The Giftmark rocking chair and ottoman are extremely inviting with their thick padded cushions that are so soft. Your child will slip right into this chair and ottoman and will never want to sit anywhere else.
Features:Leather-like fabric. Easy to clean fabric by using mild soap and water. Thick padded cushions. Kid's rocking chair and ottoman. Design: Soccer. Wooden base. Color: White and black. Dimensions: Chair Height 21 3/4". Chair Side to Side 17 3/4". Chair Length 20 1/2". Seat Height 9". Ottoman Diameter 7 3/4". Ottoman Height 12 5/8". Ottoman Side to Side 8 5/8".
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- GIFTMARK Giftmark 1410C Deluxe Child's Spindle Rocking Chair- Cherry (1410C)
- GIFTMARK Windsor Childrens Rocking Chair Cherry (3600C)
- GIFTMARK Giftmark 3600W Windsor Childrens Rocking Chair White (3600W)
- LUXOR Adjustable-Height Stackable Classroom Stool with Wheels and Storage (MBS-STOOL-2)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- COLEMAN Kids Quad Chair, Pink (2000033704)
- Giftmark Seating