Shop All Holiday Lights
Giftgear
Kellogg Plastics 1 in. Holiday & Christmas Indoor & Outdoor G25 LED- Multi Color
Mfr # GI343348
Zoro # G103746789
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giftgear
- MFR # GI343348
- Zoro # G103746789
- UPC # 661541544981
- Country of Origin China
- Category Holiday Lights
Description
Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Multi
- Bulb Quantity: 25
- Bulb Base Type: G25
- Light kit Length: 12.5'
- Light Kit Spacing: 6"
- Light Kit Wire Color: Green
- Amps: 2.4
- String Wattage: 0.02
- Product Material: Plastic
- Bulb Size & Shape: bulb 1" diameter
- Dimensions: 7" H x 2.25" W x 9.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- STREAMLIGHT Black No CR123, 1,000 lm lm (88065)
- GIFTGEAR Kellogg Plastics Holiday Christmas Indoor Outdoor LED Blue Star (GI650716)
- GIFTGEAR Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Purple Frosted Ball (GI2136754)
- GIFTGEAR Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Red Green (GI650717)
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- CELEBRATIONS Gold LED Mini Multicolored 100 ct Icicle Christmas Lights 12.67 ft. (40792-71)
- CELEBRATIONS INC C9 CERMC R/W 24'25CT (C4BG4N11)
- CELEBRATIONS REPLACEMENT BULB MLT 5PK (11222-71)
- Giftgear Holiday Lights