Gift Mark T3072W Mid-Century Modern Round Kids Table with White Two Chairs - 12.5 x 12.5 x 22.5 in.
Mfr # T3072W
Zoro # G503767216
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gift Mark
- MFR # T3072W
- Zoro # G503767216
- UPC # 609036257534
- Country of Origin China
- Category Activity & Classroom Tables
Description
The Gift Mark Mid-Century Modern Round Kids Table with White Chairs provides a clean look in your child's bedroom or playroom so they can focus on homework or their favourite art projects. This mid-century modern kids set includes a round table and to coordinating armless chairs. The tabletop is made of engineered Wood with a White finish. The chairs have easy-care polypropylene bucket seats in White. Both the table and chairs have angled beech legs in a natural Brown color. This set is ideal for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Specifications- Color: White
- Table Dimension: 23.5 Dia. x 20 H in.
- Dimension: 12.5 x 12.5 x 22.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.5", Laminate Top, Grey (XU-A3048-REC-GY-H-A-CAS-GG)
- Gift Mark Activity & Classroom Tables