Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in.
Mfr # T3072GY
Zoro # G203767264
Product Information
- Brand Gift Mark
- MFR # T3072GY
- Zoro # G203767264
- UPC # 609036257497
- Country of Origin China
- Category Activity & Classroom Tables
Description
For homework or play, the Gift Mark Mid-Century Modern Round Kids Table with Gray Chairs is a simple, stylish, and functional addition to a child's playroom or bedroom. This mid-century modern kids set includes a round table and to coordinating armless chairs. The tabletop is made of engineered Wood with a White finish. The chairs have easy-care polypropylene bucket seats in dark gray. Both the table and chairs have angled beech legs in a natural Brown color. This set is ideal for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Specifications- Color: Grey
- Table Dimension: 23.5 Dia. x 20 H in.
- Dimension: 12.5 x 12.5 x 22.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.125", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Grey (XU-A60-FLR-GY-T-A-GG)
- Gift Mark Activity & Classroom Tables