Gift Mark 3072W Mid-Century Modern Kids Chair; White - 12.5 x 12.5 x 22.5 in. - Set of 2
Mfr # 3072W
Zoro # G703767481
Product Information
- Brand Gift Mark
- MFR # 3072W
- Zoro # G703767481
- UPC # 609036257060
- Country of Origin China
- Category Activity & Classroom Tables
Description
The Gift Mark Mid-Century Modern Kids Chair - White - Set of 2 is so versatile, stylish, and comfortable, you'll ant an adult-sized set for your space. Add these chairs to a coordinating mid-century kids table. This set includes to kids chairs with bucket seats made of easy-care polypropylene. Both chairs are a clean, simple White and the angled beech legs provide mid-century modern appeal. This pair of chairs is perfect for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Features- Mid-Century Modern Kids Chair
- Set of 2
- Color: White
- Dimension: 12.5 x 12.5 x 22.5 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- Gift Mark Office & School Tables