Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2
Mfr # 3072GY
Zoro # G303767492
Product Information
- Brand Gift Mark
- MFR # 3072GY
- Zoro # G303767492
- UPC # 609036257046
- Country of Origin China
- Category Activity & Classroom Tables
Description
Add one or to of the Gift Mark Mid-Century Modern Kids Chair - Gray - Set of 2 to an activity table or a kid-sized dining table. This set includes to kids chairs with bucket seats made of easy-care polypropylene. Both chairs are a neutral dark gray and the angled beech legs provide mid-century modern appeal. This pair of chairs is perfect for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections. (GMK169-1).
Features- Mid-Century Modern Kids Chair
- Set of 2
- Color: Grey
- Dimension: 12.5 x 12.5 x 22.5 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 25.37", Laminate Top, Red (XU-A3072-REC-RED-T-P-CAS-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-0043-2-MOON-TBL-RED-E-GG)
- Gift Mark Office & School Tables