Gift Mark 3071PW Mid-Century Modern Kids Arm Chair; Pink & White - 14 x 16.5 x 22.5 in. - Set of 2
Mfr # 3071PW
Zoro # G903767434
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gift Mark
- MFR # 3071PW
- Zoro # G903767434
- UPC # 609036257404
- Country of Origin China
- Category Activity & Classroom Tables
Description
The Gift Mark Mid-Century Modern Kids Arm Chair - Pink/White - Set of 2 is a comfortable yet durable addition to a child-sized activity table. This set includes to kids arm chairs with bucket seats made of easy-care polypropylene. One chair is a light bubblegum pink and the other a clean White. The angled beech legs provide mid-century modern appeal. This pair of arm chairs is perfect for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Features- Mid-Century Modern Kids Arm Chair
- Set of 2
- Color: Pink & White
- Dimension: 14 x 16.5 x 22.5 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- Gift Mark Office & School Tables