Gift Mark 3071GW Mid-Century Modern Kids Arm Chair; Gray & White - 14 x 16.5 x 22.5 in. - Set of 2
Mfr # 3071GW
Zoro # G303767461
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gift Mark
- MFR # 3071GW
- Zoro # G303767461
- UPC # 609036257411
- Country of Origin China
- Category Activity & Classroom Tables
Description
The Gift Mark Mid-Century Modern Kids Arm Chair - Gray/White - Set of 2 features a neutral color scheme, so set the chairs around a vibrant kids table for some fun contrast. This set includes to kids arm chairs with bucket seats made of easy-care polypropylene. One chair is dark gray and the other is White. Angled beech legs provide mid-century modern appeal. This pair of arm chairs is perfect for kids three years and older. Gift Mark is a leading supplier of fine childrens furniture and accessory pieces. Table and chair sets, laundry hampers, toy chests, and bookcases, Gift Marks wide variety of products will certainly match any childs room and imagination! Some of their popular lines are Kids Korner and wicker way collections.
Features- Mid-Century Modern Kids Arm Chair
- Set of 2
- Color: Grey & White
- Dimension: 14 x 16.5 x 22.5 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- GIFT MARK Gift Mark T3071P Mid-Century Modern Round Kids Table with Pink Arm Two Chairs - 14 x 16.5 x 22.5 in. (T3071P)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- Gift Mark Activity & Classroom Tables