Shop All Bird Baths & Feeders
Gift Essentials
Gift Essentials GEHF002 Red Textured Glass Hummingbird Feeder
Mfr # GEHF002
Zoro # G303681972
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gift Essentials
- MFR # GEHF002
- Zoro # G303681972
- UPC # 645194080621
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
We provide the most extensive collection of wild bird, pets and outdoor products and gifts throughout the United States.
Red Textured Glass Hummingbird Feeder
Features- Red Textured Glass Hummingbird Feeder
- Glass Hummingbird feeders hold 8 oz of nectar
- The flower port is rubber with a plastic tube insert
- Color: Red Textured
- Dimension: 7.5" H x 4" W x 4" D
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak ThermoBak Hydration Pack - 70 oz. (713852710002)
- ICON Icon 12484 Holding Tank Fitting - 2" Rubber Grommet (12484)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- GIFT ESSENTIALS Blue Swirls Glass Hummingbird Feeder (GEHF008)
- GIFT ESSENTIALS Rainbow Swirl Glass Hummingbird Feeder (GEHF010)
- GIFT ESSENTIALS Gift Essentials GEBLUEG520 Hummingbird Red Flower Feeder (GEBLUEG520)
- WOODSTREAM Lavender Field Top Fill Glass Hummingbird Feeder (242355)
- PACIFIC BIRD & SUPPLY CO EMPTY MEALWORM SOCK FEEDER (PB-0110)
- PERKY-PET Tube Bird Feedr 6Port (3266)
- PANACEA Torpedo Squirrel Baffle (28468)
- Gift Essentials Bird Baths & Feeders