Gift Essentials GE207 Iris Bird Feeder
Mfr # GE207
Zoro # G803682127
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gift Essentials
- MFR # GE207
- Zoro # G803682127
- UPC # 645194902077
- Country of Origin China
- Category Bird Baths & Feeders
Description
Iris Bird Feeder is 21 inches tall by 8 inches in diameter. Drainage holes in seed pan. Hand-crafted, beautifully decorative stained glass with copper accent, lead soldering and electroplate. Feed songbirds or use inside as a candy dish or for potpourri. Give your home and backyard the gift of style with a gorgeous stained glass bird feeder. These feeders are built with high quality materials that will leave them looking great for years. Weather proof, even in harsh weather. Colors will not fade, peel, or scratch off. Tray bird feeders attract many songbirds like Cardinals, Chickadees, Titmice and more!
Features- Iris Bird Feeder
- Country of Origin: China
- Dimensions: 21" D x 8" W x 8" L
- Weight (lbs) : 1
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
- BIRD-X Bird Repeller, Electronic, 102dB, 20W (USX)
- OREGON Mower Blade (396-629)
- REINCARNATION All-Natural Non-Toxic Rat & Mouse Killer Pellets; 1 lbs (RE33790)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- GIFT ESSENTIALS Blue Swirls Glass Hummingbird Feeder (GEHF008)
- GIFT ESSENTIALS Rainbow Swirl Glass Hummingbird Feeder (GEHF010)
- GIFT ESSENTIALS Gift Essentials GEBLUEG520 Hummingbird Red Flower Feeder (GEBLUEG520)
- UNION PRODUCTS Union Products 61010 Round Resin Bird Bath; White (176068)
- NORTH STATES INDUSTRIES Log Cabin Feeder 5# Cap. (9083W)
- BIRDS CHOICE Birds Choice AR363 Arundale Sky Cafe Seed Dividers (AR363)
- HERITAGE FARMS Heritage Farms HF7458 Mini Absolute II (HF7458)
- Gift Essentials Bird Baths & Feeders