Gift Essentials GE180 Cardinal Bird Feeder
Mfr # GE180
Zoro # G503682106
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gift Essentials
- MFR # GE180
- Zoro # G503682106
- UPC # 645194901803
- Country of Origin China
- Category Bird Baths & Feeders
Description
Cardinal Bird Feeder is 21 inches tall by 8 inches in diameter. Drainage holes in seed pan. Hand-crafted, beautifully decorative stained glass with copper accent, lead soldering and electroplate. Feed songbirds or use inside as a candy dish or for potpourri. Give your home and backyard the gift of style with a gorgeous stained glass bird feeder. These feeders are built with high quality materials that will leave them looking great for years. Weather proof, even in harsh weather. Colors will not fade, peel, or scratch off. Tray bird feeders attract many songbirds like Cardinals, Chickadees, Titmice and more!
Features- Cardinal Bird Feeder
- Country of Origin: China
- Dimensions: 21" D x 8" W x 8" L
- Weight (lbs) : 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Pump Assembly, Plastic (S69001)
- KING KOOKER 5 PSI Regulator with Timer, Type 1 Connection, Male Pipe Thread (45033)
- STENS New 520-006 Carburetor For Briggs & Stratton 28A702, 28A707, 28B702, 28B705 And 28B707, Toro 71188 (520-006)
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- GIFT ESSENTIALS Rainbow Swirl Glass Hummingbird Feeder (GEHF010)
- GIFT ESSENTIALS Gift Essentials GEBLUEG520 Hummingbird Red Flower Feeder (GEBLUEG520)
- GIFT ESSENTIALS Blue Swirls Glass Hummingbird Feeder (GEHF008)
- WOODLINK BIRD FEDER WTHR GRD 5""H (COPLEAF18)
- DARETOCARE victor Select-A-Bird Tube Bird Feeder With Metal Finish (DA778243)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- PERKY-PET Hook Hanging Beaded Copper (85)
- Gift Essentials Bird Baths & Feeders