Shop All Bathtub Parts & Accessories
Gibson
Valve Trim, For Tub/Shower
Mfr # T2922
Zoro # G3316259
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tub/Shower
- Includes Poppets, Springs, Seats
- Standards ADA, ASME A112.18, CSA B125.1
- Trim Plate Material Brass
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # T2922
- Zoro # G3316259
- UPC # 026508281642
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 4 1/4 in |
Trim Plate Height | 4 1/4 in |
Details
Item | Valve Trim |
For Use With | Tub/Shower |
Includes | Poppets, Springs, Seats |
Standards | ADA, ASME A112.18, CSA B125.1 |
Trim Plate Material | Brass |
Trim Plate Shape | Circle |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Cartridge | No |
Trim Finish | Chrome |
ADA Compliance | Yes |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
Includes Handle | Yes |
Includes Valve | No |
Includes Tub Spout | No |
Features | Change Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation |
Description
Valve Trim, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Tub/Shower, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 4 1/4 in, Trim Plate Material Brass, Trim Plate Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO P-Trap Swivel Slip 1-1/2 White (94005)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Tube (T2008S)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Bronze (38080-BZ)
- Gibson Bathtub Faucets & Accessories