Shop All Tub Spouts
Gibson
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T3003EP
Zoro # G3326323
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # T3003EP
- Zoro # G3326323
- UPC # 026508272183
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 8 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 8 in, Moen, Gibson Posi-Temp T3003EP Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2903EP)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- KOHLER Dtv Mode Wall-Mount Bath Filler Digital Interface (29200-CP)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- MOEN Cia Diverting Tub Spout BG (3346BG)
- Gibson Tub Spouts