Shop All Tub Spouts
Gibson
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2903NH
Zoro # G3316076
original price:
$76.59
16% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Tub Spout Connection Type Slip Fit
- For Use With Tub/Shower
- Finish Chrome
- Standards ADA, ASME A112.18, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # T2903NH
- Zoro # G3316076
- UPC # 026508272169
- Country of Origin United States
- Category Tub Spouts
Dimensions
Trim Plate Height | 7 in |
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 7 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 1, Moen, Gibson Posi-Temp T2903 Series, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Shape Circle, Trim Plate Width 7 in, Tub Spout Connection Type Slip Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Polybutylene Coupling (APXBC3434)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014100)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961232-75)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2903EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- MOEN Diverter Spouts Brushed Nickel (3814BN)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- MOEN SPT KIT (187015BRB)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- Gibson Tub Spouts