Shop All Tub Spouts
Gibson
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2903EP
Zoro # G3326208
product price: $74.75
/ea
$74.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # T2903EP
- Zoro # G3326208
- UPC # 026508272152
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 3 5/8 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 3 5/8 in, Moen, Gibson Posi-Temp T2903 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- KINGDOM 1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-08)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- DANCO CHR Tub Spout Cover (80001)
- KOHLER Cap, Diverter Spout (1207943)
- Gibson Tub Spouts