Shop All Tub Spouts
Gibson
Shower Trim Kit, Metal, Plastic
Mfr # T3002EP
Zoro # G3326147
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # T3002EP
- Zoro # G3326147
- UPC # 026508272176
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 8 in |
Manufacturers Warranty Length | Lifetime |
Description
Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 8 in, Number of Handles 1, Moen, Gibson Posi-Temp T3002 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Carbon Block Whole House Filter Replacement Cartridge (FC25B)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS20M20)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (401025)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2903EP)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- PROPLUS 1/2 FIP Bathtub Spout W/ Top Diverter in Chrome Nickel (101007)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Brushed Nickel (K1268A8)
- MOEN Diverter Tub Spout (40914)
- Gibson Tub Spouts