Gibson Living RFA1018-GL Petite Ceramic Wood Gas Fireplace Log Set - 18 Piece
Mfr # RFA1018-GL
Zoro # G004156939
Product Information
- Brand Gibson Living
- MFR # RFA1018-GL
- Zoro # G004156939
- UPC # 799872867513
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
Give prominence to your current electric, gas, propane, ventless, vented, fireplace or fire pit with the Regal Flame 18 piece petite ceramic gas logs set. This ceramic gas logs are designed of finest quality light weight ceramic fibers that can sustain temperatures of 1000 Degree Celsius and will not scratch or harm the surface of the fireplace. These gas logs are a great addition to gas logs, rock wood, glowing embers, fireplace or fire pit glass or lava rocks. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world. rominence to your current electric, gas, propane, ventless, vented, fireplace or fire pit with the Regal Flame 18 piece petite ceramic gas logs set. This ceramic gas logs are designed of finest quality light weight ceramic fibers that can sustain temperatures of 1000 Degree Celsius and will not scratch or harm the surface of the fireplace. These gas logs are a great addition to gas logs, rock wood, glowing embers, fireplace or fire pit glass or lava rocks. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
Features- Shortest approximately 4 inches
- Longest approximately 9 inches
- Thickness approximately 2-3 inches
- 18 Piece
- 12 Logs & 6 Pine Cones
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- CARRIER Transformer, 75VA, 200-230/460V Primary (HT01BD236)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- ALL-FILTERS 20X30X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (20302.10 4PK)
- EMPIRE Empire LS30C2 30 in. Ceramic Fiber Log Set; Charred Oak - 4 Piece (LS30C2)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- MOBILIARIO 16 in. Ceramic Fiber Log Set - 4 Piece (MO2107186)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- MOBILIARIO Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (MO2559871)
- MOBILIARIO 24 in. Refractory Fire Place with Log Set - 6 Piece (MO2559845)
- MOBILIARIO 24 in. Multi-Sided Ceramic Fiber Log Set (MO2559914)
- Gibson Living Fireplaces & Stove Heaters