Shop All Vented Gas Fireplace Logs
Gibson Living
Gibson Living RFA1009-GL Petite Ceramic Wood Gas Fireplace Log Set - 9 Piece
Mfr # RFA1009-GL
Zoro # G704157212
$67.45
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
- Brand Gibson Living
- MFR # RFA1009-GL
- Zoro # G704157212
- UPC # 799872867506
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The Regal Flame 9 piece set of ceramic fireplace logs is designed of finest quality light weight ceramic fibers to accentuate any Regal Flame ethanol fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.
Features- Shortest approximately 4 inches
- Longest approximately 9 inches
- Thickness approximately 2-3 inches
- 9 Piece
- 6 Logs & 3 Pine Cones
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- GREENHECK High Temp Inducer Blwr Gasket (460521)
- ANTUNES Pressure Switch, 0.17" to 12.0" (8021206060)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- ZORO SELECT Electric Sequencer, 2 Switch, 30-90 Sec (6UEE7)
- MOBILIARIO 24 in. Refractory Fire Place with Log Set - 6 Piece (MO2559845)
- BLUEPRINTS 4 ft. Premium Log Rack Cover (BL578596)
- EMPIRE Empire LS16C 16 in. Ceramic Fiber Log Set - 4 Piece (LS16C)
- EMPIRE Empire LS30C2 30 in. Ceramic Fiber Log Set; Charred Oak - 4 Piece (LS30C2)
- PETERSON GAS LOGS Peterson Gas Logs SO418 18in. Southern Oak 6 Log Set for Standard Fireplace (SO418)
- MOBILIARIO 16 in. Ceramic Fiber Log Set - 4 Piece (MO2107186)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- Gibson Living Fireplaces & Stove Heaters