Shop All Electric Fireplaces
Gibson Living
Gibson Living LW2060WS-GL 60 in. GL2060WS Reno Pebble Built in Recessed Wall Mounted Electric Fireplace
Mfr # LW2060WS-GL
Zoro # G404028744
product price: $727.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Living
- MFR # LW2060WS-GL
- Zoro # G404028744
- UPC # 799872867377
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the 60 Inch built-in pebble Astoria fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Astoria the most revolutionized fireplace on the market.
Features- Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater
- Remote included to control the flame and heat
- Includes a powerful fan-forced heater
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- 1x Fireplace
- 1x Remote
- 1x Mounting Hardware
- Size: 60 in.
- BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
- Fuel Type: Electric - 2.5W per Hour
- Watts: 1500 watts
- Room Coverage: 400 sq. ft.
- Overall Dimension: 60" W x 5.9" D x 21.4" H
- Flame View Dimension: 45.3" W x 12" H
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN REMOTE CONTROL (2531835)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9" L, 9 in H (GRAE690GA24)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- Gibson Living Fireplaces & Stove Heaters