Shop All Electric Fireplaces
Gibson Living
Gibson Living LW2035WL-GL 36 in. Madison Logs Recessed Wall Mounted Electric Fireplace
Mfr # LW2035WL-GL
Zoro # G304010894
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Living
- MFR # LW2035WL-GL
- Zoro # G304010894
- UPC # 799872867278
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in log Lexington fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Lexington the most revolutionized fireplace on the market.
Includes:- 1x Fireplace
- 1x Remote
- 1x Mounting Hardware
- Size: 36 in.
- Fuel Type: Electric - 2.5W per Hour
- Watts: 1500 watts
- Room Coverage: 400 sq. ft.
- BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
- Overall Dimension: 36 x 5.5 x 21.4 in.
- Flame View Dimension: 30.9 x 12 in.
- Firebox Dimension: 32.5 x 20.17 x 5.5 in.
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle For, H12 Series (1B5060120)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX36)
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- Gibson Living Fireplaces & Stove Heaters