Shop All Electric Fireplaces
Gibson Living
Gibson Living LW2035MC-GL 36 in. Bombay Crystal Recessed Touch Screen Wall Mounted Electric Fireplace; Multi Color
Mfr # LW2035MC-GL
Zoro # G704028819
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Living
- MFR # LW2035MC-GL
- Zoro # G704028819
- UPC # 799872867346
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in multi-colored 36" crystal Lexington fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The multi-color super vibrant flame coupled with its innovative crystals, makes the Lexington the most revolutionized fireplace on the market.
Features- Touch Pad with 3 settings of high, low, and no heat only
- Remote included to control the flame and heat
- Includes a powerful fan-forced heater
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- Color: Multi Color
- Size: 35 in.
- Overall Dimension: 36 x 5.5 x 21.4 in.
- Flame View Dimension: 30.9 x 12 in.
- Firebox Dimension: 32.5 x 20.17 x 5.5 in.
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0018 High Limit Kit For Ss-2 (950-0018)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-51625-13-2)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- NORTHWEST Northwest 80-EF421S 36 in. Stainless Steel Electric Fireplace with Wall Mount & Remote (80-EF421S)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- Gibson Living Fireplaces