Gibson Living LRFP1005-GL 8 ft. Water Resistant Firewood Log Rack Cover; Black
Mfr # LRFP1005-GL
Zoro # G203929983
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Living
- MFR # LRFP1005-GL
- Zoro # G203929983
- UPC # 799872869319
- Country of Origin China
- Category Fireplace Tools
Description
Keep your 8 foot firewood rack looking brand new. Made from heavy duty material, it is water resistant to protect your log rack from outdoor elements and insects, giving your product a longer lifespan. This durable 8 foot firewood log rack storage PVC cover will protect your firewood from the rain, wind, insects and animals. Made of durable polyester material with a PVC backing, toggle cord and cloth hook and eye for easy opening and secure fit. Complete protection firewood: waterproof and weather resistant so it wont crack in wet or cold weather. Durable Polyester with PVC backing for durability in the elements. Opens/closes easilyso you can easily access your firewood
Firewood log rack is a perfect addition to any fireplace, portable LP Propane fire pit, Outdoor Fire Pit, Fire Ring, Chimenea, Chimney or Firebowl.
Protect your firewood from rot, dampness, rodents, snakes, nesting wildlife, bugs, mold growth, termites and other insects.
Features- This firewood rack cover is designed for an 8 foot fire wood holder log rack
- Protective water resistant fabric system won't crack in cold weather
- This firewood log rack cover can be used indoors and outdoors
- This firewood storage rack cover is one of the most popular fireplace accessories
- Color: Black
- Size: 8 ft.
- Dimension: 96" W x 29" D x 50" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- MASTER FLOW 6 in. Round Duct Cap (DC6)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- LOCK-TOP LOCK-TOP 09501 8 in. x 8 in. Lock-Top II Chimney Cap-Damper (9501)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- BEHRENS MFG Hods Galv Coal Hods (617S)
- UNITED STATES STOVE United States Stove D6 Damper Cast Iron - 6 in. (D6)
- BEHRENS Shovel Fireplace 17In Galv Stl (17GCS)
- CLC WORK GEAR CLC White Canvas Log Carrier (C390)
- DAGAN Dagan BR Replacement Rice Broom; Beige (BR)
- Gibson Living Fireplaces & Stove Heaters