Shop All Mugs & Tumblers
Gibson Home
Gibson Home 74214.01 16 oz Mug - 4 Assorted Designs
Mfr # 74214.01
Zoro # G803787105
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Home
- MFR # 74214.01
- Zoro # G803787105
- UPC # 85081973948
- Country of Origin China
- Category Mugs & Tumblers
Description
Enjoy your coffee or tea with this high quality mug that is microwave and dishwasher safe. These mugs aim to inspire with inspirational words to go along with your hot beverages, making them all the more soothing. Each mug has a positive message that can be a special touch when you serve coffee or tea for someone you love. The generous sizing of these mugs means you can enjoy more of your favorite hot beverages longer! The mugs measure in at 5.25 x 5 x 3.5 - 1.35lbs - 16oz capacity.
Features- Microwave-Safe
- Dishwasher safe
- Capacity: 16 oz
- Size: 5.25 x 5 x 3.5 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK INDUSTRIES BKI Thermostat, Solid St (T0075)
- BUNN Control Board Kit For Bunn - Part# Bu38708.1000 (BU38708.1000)
- ALLPOINTS Holder, Burner Orifice (263918)
- ALLPOINTS Bottle, Fifo , 16 Oz, Nsf, Std3 Pk (2801819)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- CAMBRO Cambro - Tumbler, Colorware, 16 Oz., 72 Qty., Clear (1600P152)
- LOGO BRANDS Seattle Seahawks 15oz Stripe Mug (628-C15SM)
- CREATIVE WARE Circus 8Pk 24Oz Tumbler S (RM-CIR08MULT)
- LOGO BRANDS Washington Commanders 14oz Relief Mug (632-C14RM)
- CAMBRO Cambro - Tumbler Huntington, 8 Oz., Clear (HT8CW135)
- TERVIS TUMBLER Tervis Black BPA Free Tumbler Lid (1028395)
- Gibson Home Mugs & Tumblers