Gibson Home

Gibson Home 120793.01 15 in. Country Kitchen Cookie Sheet Tray; Copper Embossed


product price: $25.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Treat yourself to the Gibson Country Kitchen 15 Copper Embossed shallow lipped cookie sheet to bake, roast and toast with ease. The shallow lipped baking pan allows you to bake potato wedges, roast chickpeas, toast garlic bread and so much more. The non-stick coating makes clean up a breeze and keeps cookies from crumbling.

Specifications
  • Size: 15 in.
  • Material: Carbon Steel
  • Color Family: Copper Embossed
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.