Shop All Pet Bowls & Feeders
Gibson Home
Gibson Home 113253.01 7.5 in. Jovial St. Nick; Santa Cookie Jar
Mfr # 113253.01
Zoro # G404006124
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Home
- MFR # 113253.01
- Zoro # G404006124
- UPC # 85081364340
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Bring the festivity home with this beautiful Jovial St. Nick cookie jar. The cookie jar is decorated with festive bright Christmas colors. The jar head has a rubber seal, this prevents the content in the jar to stay fresh longer. The seal also keeps the lid steardy for any accidental spillage. The jar is perfect for placement on kitchen counter as well as used as a decoration on the mantel, for Santa. The jar measures in at: 7.5 x 4.25 x 4 - 1 lbs.
Features- The jar is hand wash recommended
- Capacity: 1 lbs
- Size: 7.5 in.
- Dimension: 7.5 x 4.25 x 4 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Exhaust (62 041 14-S)
- MTD Disc Friction Whee (956-0648A)
- BETTER BILT PRODUCTS AugerStyle Earth Anchor, 30 InchLength, 10 InchFlighting, 2,800 Pounds Holding Capacity (3A-A4-10 INCH HELICAL)
- FRANKLIN SPORTS Tee-Ball Softstrike Mlb (1920)
- ON TIME FEEDERS On Time Feeders 11112 Lifetime Feeder Only (11112)
- KANE MFG CO. Kane Big Bin Dog Food Dispenser Black (BBD-2)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- LIXIT Quick Lock Flip Top Water Bottle with Valve 1 Bottle (LI392105)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- Gibson Home Pet Bowls & Feeders