Shop All Serving Plates and Bowls
Gibson Home
Gibson Home 105979.16 Christmas Toile Dinnerware Set - 16 Piece
Mfr # 105979.16
Zoro # G803851240
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson Home
- MFR # 105979.16
- Zoro # G803851240
- UPC # 85081291608
- Country of Origin China
- Category Serving Plates and Bowls
Description
Gibson Home Christmas Toile 16 Piece Dinnerware Set has a Beautiful winter scene perfect for winter gatherings and holiday or year round decor. It serves up to 4 people. This dinnerware set is a perfect addition to any holiday or festive occasion.
Features- Christmas Toile Dinnerware Set
- 16 Piece
- Capacity: 15 fl oz & 12 fl oz
- Cereal Bowl: 5.5 x 5.5 x 2.75 in.
- Salad Plate: 8 x 8 x 1 in.
- Mug: 5.5 x 3.75 x 4.35 in.
- Dinner Plate: 10.5 x 10.5 x 1 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- INTERNATIONAL COLD STORAGE Door Heater-227"Long Icics For - Part# Ics03275 (ICS03275)
- BAKERS PRIDE Rocker Switch (M1352A)
- ALLPOINTS Hinge Pivot (264317)
- ELAMA Elama EL-CARA Cara Round Porcelain Dinnerware Set; White - 16 Piece (EL-CARA)
- STAR DIST Star Distributors 82277 Stainless Steel Dual Angle Double Wall Bowl (82277)
- FINELINE SETTINGS Bone Dinner Plate (1510-BO)
- ELAMA Elama ELM-ZEN-RED-MOZAIK Zen Mozaik Luxurious Stoneware Dinnerware with Complete Setting for 4; Red - 16 Piece (ELM-ZEN-RED-MOZAIK)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- KOSTA BODA Mine Small Bowl - Black (7050425)
- TABLE 12 16pc Stonewashed Dinnerware Set (TD16Y50S)
- Gibson Home Serving Plates and Bowls