Shop All Automotive Mufflers & Exhaust Pipes
Gibson
Gibson 17407 Cat-Back Performance Exhaust System; Axle Back
Mfr # 17407
Zoro # G003960858
product price: $1,073.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,073.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gibson
- MFR # 17407
- Zoro # G003960858
- UPC # 677418026269
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Cat-Back Performance Exhaust System, Axle Back. Add some style to your Powerful Jeep Grand Cherokee with a Gibson Exhaust System. Gibson Exhaust Systems are designed and Dyno tuned to get the most horse Power out of your vehicle. Hassle free, bolt-on installation with professional looking results. No welding required.
Features- Tubing Size (2) 80-c - 2.25 in. aluminized mandrel bent tubing.
- Includes all hardware and factory style hangers for easy bolt on installation.
- Exit Position (4) 80-c - Exit is straight out the back.
- Year - 11-13.
- Make and Model - Jeep Grand Cherokee 5.7 L 2/4wd.
- Finish - Aluminized.
- Single/Dual Exit - Dual.
- Dimension - 38 x 22 x 8 in.
- Item Weight - 40 lbs.
- Gibson Muffler features a baffled & chambered design, no internal packing, Powerful deep tone.
- Muffler Style - 4 x 9 x 13 in Oval Body.
- Muffler quantity - 2.
- 4 in., Polished, T304 Stainless, Round, Double Wall, Slash-Cut Tip, Weld On.
- Tip Size - Inlet 2.50 in., Outlet 4 in., L-8 in.
- Tip Quantity - 2.
Use jack stands when under truck, set parking brake, block tires and use safety glasses and gloves. Do not work with hot pipes!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, BK6956 (BK6956)
- ULTRA MAX Halogen Light Bulb, T4, 55W, PR (HIB9006 ULTRA MAX)
- DONALDSON Lube Filter, Spin-On Full Flow, P554407 (P554407)
- MTD Wheel Comp-Lh (634-04147A-0911)
- WALKER EXHAUST Exhaust Muffler, 21012 (21012)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- BORLA 2.25IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40357)
- PYPES M-80 2.5" ROUND STNLS (MVR200S)
- AP EXHAUST 86-97 NISSAN D21 (HARDBODY) PICKUP 2.4L/3.0L PREBENT TAILPIPE (44764)
- VIBRANT PERFORMANCE 4IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2876)
- WALKER EXHAUST Exhaust Tail Pipe, 55548 (55548)
- Gibson Automotive Mufflers & Exhaust Pipes