Shop All Door Wedges
Giant Foot
Doorstop, 3-1/2"x6-3/4"x2", Brown
Mfr # MAS00964
Zoro # G901863503
product price: $8.55
/ea
$8.55
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
- Brand Giant Foot
- MFR # MAS00964
- Zoro # G901863503
- UPC # 34238009641
- Country of Origin United States
- Category Door Wedges
Description
Giant doorstop is designed to hold heavy, commercial and industrial doors and doors with automatic closures or spring closures and/or extra-high clearances up to 2". Large footprint grips tightly and stays in place when used on rough or uneven surfaces. Impact-resistant rubberized material stands up to daily use. Highly visible color helps prevent tripping in small spaces or doorways. Doorstop will not mar floors or carpets.
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
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- KWIKSET Kwikset: KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMT-UL-26D)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503001)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow (MAS00967)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W (29965)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Yellow (MAS00966)
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W (00967)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Brown, 2"H x 3-1/2"W (29964)
- IVES White Tip RT (WSPART.1075)
- Giant Foot Door Stops & Holders