Shop All Door Wedges
Giant Foot
Door Wedge XL, Thermo Plastic, Brown, 2"H x 3-1/2"W
Mfr # 29964
Zoro # G3854557
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Color Brown
- Length 6 3/4 in
- Overall Length 6 3/4 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giant Foot
- MFR # 29964
- Zoro # G3854557
- UPC # 034238299646
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Overall Width | 3 1/2 in |
Height | 2 in |
Width | 3 1/2 in |
Overall Height | 2 in |
Details
Item | Door Wedge |
Material | TPE |
Color | Brown |
Description
Door Wedge, Brown, Length 6 3/4 in, Width 3 1/2 in, Height 2 in, Material TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Bell with Button 2 Melody, PK 2 (WD1020-2)
- USA INDUSTRIALS SBR Grommet 3/4" Hole ID, 3/32" Edge Thickness, 1/2" ID, PK 25 (BULK-GMT-SBR-31)
- ZORO SELECT O-Ring, Dash 444, Viton, 0.27 In., PK2 (U38871.025.0775)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow (MAS00967)
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W (00967)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W (29965)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Brown (MAS00964)
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- Giant Foot Door Stops & Holders