Shop All Door Wedges
Giant Foot
Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W
Mfr # 00967
Zoro # G0079871
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE (Thermoplastic Elastomer Santoprene)
- Color Yellow
- Length 6 3/4 in
- Height 2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Giant Foot
- MFR # 00967
- Zoro # G0079871
- UPC # 034238009672
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 6 3/4 in |
Height | 2 in |
Width | 3 1/2 in |
Details
Item | Door Wedge |
Material | TPE (Thermoplastic Elastomer Santoprene) |
Color | Yellow |
Description
Door Wedge, Yellow, Length 6 3/4 in, Width 3 1/2 in, Height 2 in, Material TPE (Thermoplastic Elastomer Santoprene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- DTC Gray Plastic Faceframe Rear Bracket for 1D and 2D Series Slides (OGA03)
- KENAURD Kenaurd: Mortise Cylinder - 1-1/4 10B - Oil Rubbed Bronze - KW1 (KMC03-10B-KW1)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-18D)
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow (MAS00967)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W (29965)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Yellow (MAS00966)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Brown (MAS00964)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2", OIL RUBBED (D09-D0050-613VB)
- Giant Foot Door Accessories