Shop All Equipment & Container Labels
Ghs Safety
Tag, Synthetic Stock, GHS, PK25
Mfr # GHS1043
Zoro # G3890266
product price: $53.15
/pk 25, $2.13/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical, Gas, or Hazardous Materials
- Language English
- Legend Globally Harmonized System
- Material Synthetic Stock
- Legend/Background Color Black on Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1043
- Zoro # G3890266
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 6 in |
Width | 3 in |
Details
Subject Matter | Chemical, Gas, or Hazardous Materials |
Item | Tag |
Language | English |
Legend | Globally Harmonized System |
Material | Synthetic Stock |
Legend/Background Color | Black on Red/White |
Write on Surface | Yes |
Header | No Header |
Shape | Rectangle |
Background Color | White |
Tag Color | Black |
Grommet Material | Metal |
Standards | Globally Harmonized System |
Tag Material | Synthetic |
Hazard Communication Standard | GHS |
Package Type | Pack |
Product Type | Tag |
Tag Shape | Rectangle |
Number of Tags | 25 |
Resistance Properties | Water-Resistant |
Color | Black |
Mounting Hole Reinforcement Type | Metal Grommet |
Description
Tag, Color Black, Hazard Communication Standard GHS, Height 6 in, Language English, Mounting Hole Reinforcement Type Metal Grommet, Number of Tags 25, Product Type Tag, Subject Matter Chemical, Gas, or Hazardous Materials, Tag Material Synthetic, Tag Shape Rectangle, Width 3 in, Write on Surface Yes, Resistance Properties Water-Resistant, Standards Globally Harmonized System, Background Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Disposable Face Masks - 3 Layer, Breathable Face Masks, Dust Covering (Adult), PK 1000 (SL3PLY1000)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftDange..Belt (MSR630D-YW-DANGEYB-75)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121129 (121129)
- Ghs Safety Safety Labels