Shop All Chemical and Hazmat Reference Materials
Ghs Safety
SDS Binder With A-Z Dividers
Mfr # GHS1008
Zoro # G4002467
original price:
$36.29
29% off
new price: $25.55
/ea
$25.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 13 in
- Width 12 in
- Includes A-Z Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1008
- Zoro # G4002467
- Country of Origin Canada
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 13 in |
Width | 12 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 12 in |
Overall Height | 13 in |
Details
Item | Binder |
Language | English |
Material | Plastic |
Includes | A-Z Dividers |
Standards | GHS |
Station Color | Red, White |
Preprinted Text | Safety Data Sheet |
Binder Holder Material | Polyethylene |
Includes Chain | No |
Mounting Hardware Included | No |
Hazard Communication Standard | GHS |
Subject Matter | Safety Data Sheets |
Document Storage Component Color | Red, White |
Mounting Style | Podium |
Number of Binders Included | 1 |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Podium, Number of Binders Included 1, Overall Depth 1 1/2 in, Overall Height 13 in, Overall Width 12 in, Preprinted Text Safety Data Sheet, Product Type Binder, Station Color Red, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- MOLDEX OV Disposable Respirator, M/L, Dark Gray, PK2 (4800V)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP7XL)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SFF-X91-009)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1002)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- MARCOM Safety Training DVD, OSHA Lead Standards (V0001559SO)
- Ghs Safety Emergency Preparedness & Safety Training