Shop All Identification Labels
Ghs Safety
Safety Label, 2 in. W x 2 in. H, PK500, GHS1311
Mfr # GHS1311
Zoro # G5260202
product price: $28.35
/pk 500, $0.06/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Gloss Paper
- Width 2 in
- Height 2 in
- Standards 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1311
- Zoro # G5260202
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Background Color Red, White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Language No Text, Material Gloss Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Environment Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards 29 CFR 1910.1200, Thickness 0.0035 in, Width 2 in, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT117AC)
- WATSON GLOVES Shock Trooper Gauntlet - Large PR (5785G-L)
- SIGNMISSION OSHA Notice, 3.5" Height, Scrap Metal Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18254)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- GHS SAFETY Pictogram Sign, Black/Red, Vinyl (GHS1266)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- MACO Maco MML-0100 8 1/2" x 11" White Blank Labels (MML-0100)
- Ghs Safety Safety Labels