Shop All Vehicle Placards
Ghs Safety
Placard Holder
Mfr # PH227
Zoro # G5080801
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/4 in
- Height 10 3/4 in
- Legend/Background Color Silver
- Legend Blank
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # PH227
- Zoro # G5080801
- Country of Origin Taiwan, Province of China
- Category Vehicle Placards
Dimensions
Width | 10 3/4 in |
Height | 10 3/4 in |
Details
Item | Vehicle Placard Holder |
Legend/Background Color | Silver |
Legend | Blank |
Material | Aluminum |
Placard Style | Placard |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Full Frame Trailer Flip Placard Holder, Height 10 3/4 in, Width 10 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- TOP TAPE AND LABEL INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard (TA800PS)
- J.J. KELLER Vehicle Placard, 1/8" H, 20-1/2" W (50903)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- Ghs Safety Vehicle Placards