Shop All Identification Labels
Ghs Safety
Pictogram Sign, Black/Red, Vinyl
Mfr # GHS1266
Zoro # G4927133
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 10 3/4 in
- Height 10 3/4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1266
- Zoro # G4927133
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 10 3/4 in |
Height | 10 3/4 in |
Details
Item | Label |
Material | Vinyl |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Flame Circle (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Adhesive | Non-Adhesive |
Thickness | 0.0035 in |
Preprinted Images | Flame Over Circle Pictogram |
Number of Labels | 100 |
Adhesive Properties | Self-Adhesive |
Product Type | GHS Label |
Preprinted Image | Flame Pictogram |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Self-Adhesive, Hazard Communication Standard GHS, Height 10 3/4 in, Kit Contents Not Applicable, Language No Text, Material Vinyl, Material Properties Not Applicable, Preprinted Images Flame Over Circle Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 10 3/4 in, Write on Surface No, Number of Labels 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (7010B)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- GHS SAFETY Pictogram Label, Flame Circle, PK500 (GHS1257)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1267 (GHS1267)
- GHS SAFETY Pictogram Label, Gas Cylinder, PK500 (GHS1258)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1310 (GHS1310)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1305 (GHS1305)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- Ghs Safety Identification Labels