Shop All Identification Labels
Ghs Safety
Pictogram Label, Gas Cylinder, PK500
Mfr # GHS1258
Zoro # G4926932
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghs Safety
- MFR # GHS1258
- Zoro # G4926932
- UPC # 057003446014
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Gas Cylinder (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Self-Adhesive | Yes |
Hazard Communication Standard | GHS |
Includes | 500 Labels Per Roll |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Adhesive Properties | Peel and Stick Adhesive |
Number of Labels | 500 |
Preprinted Image | Gas Cylinder Pictogram |
Product Type | GHS Label |
Preprinted Images | Gas Cylinder Pictogram |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Gas Cylinder Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Thermal Paper, 2-1/4 in. x 40 ft. (0554 0568)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1310 (GHS1310)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1267 (GHS1267)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- Ghs Safety Identification Labels