Shop All Identification Labels
Ghs Safety
Pictogram Label, Flame Circle, PK500
Mfr # GHS1257
Zoro # G4927142
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghs Safety
- MFR # GHS1257
- Zoro # G4927142
- UPC # 057003445017
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Flame Circle (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Adhesive | Adhesive |
Includes | 500 Labels Per Roll |
Thickness | 0.0035 in |
Preprinted Images | Flame Over Circle Pictogram |
Adhesive Properties | Peel and Stick Adhesive |
Product Type | GHS Label |
Number of Labels | 500 |
Preprinted Image | Flame Pictogram |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame Over Circle Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124383 (124383)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1304 (GHS1304)
- GHS SAFETY Pictogram Label, Gas Cylinder, PK500 (GHS1258)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- GHS SAFETY Pictogram Label, Flame Hazard, PK500 (GHS1261)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- Ghs Safety Safety Labels