Shop All Identification Labels
Ghs Safety
Pictogram Label, Exclamation Mark, PK500
Mfr # GHS1263
Zoro # G4926966
product price: $38.19
/pk 500, $0.08/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1263
- Zoro # G4926966
- UPC # 057003451018
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Exclamation Mark (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Includes | 500 Labels Per Roll |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Number of Labels | 500 |
Preprinted Images | Exclamation Mark Pictogram |
Product Type | GHS Label |
Adhesive Properties | Peel and Stick Adhesive |
Preprinted Image | Exclamation Mark Pictogram |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Exclamation Mark Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- GHS SAFETY Pictogram Label, Flame Circle, PK500 (GHS1257)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1311 (GHS1311)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- Ghs Safety Safety Labels