Shop All Identification Labels
Ghs Safety
Pictogram Label, Corrosive, PK500
Mfr # GHS1260
Zoro # G4926941
original price:
$63.51
18% off
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 4 in
- Height 4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghs Safety
- MFR # GHS1260
- Zoro # G4926941
- UPC # 057003448018
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Label |
Material | Paper |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Corrosive (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Hazard Communication Standard | GHS |
Self-Adhesive | Yes |
Includes | 500 Labels Per Roll |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Adhesive Properties | Peel and Stick Adhesive |
Preprinted Image | Corrosive Pictogram |
Preprinted Images | Corrosive Pictogram |
Number of Labels | 500 |
Product Type | GHS Label |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Peel and Stick Adhesive, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Corrosive Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 4 in, Write on Surface No, Number of Labels 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 6XL, 11" L, Brown (9210-6X)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1311 (GHS1311)
- GHS SAFETY Pictogram Label, Skull, PK500 (GHS1264)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK (Z-262HF-20PK)
- Ghs Safety Safety Labels