Shop All Identification Labels
Ghs Safety
Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274
Mfr # GHS1274
Zoro # G4935131
original price:
$9.89
5% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 10 3/4 in
- Height 10 3/4 in
- Standards HazCom 2012 (GHS)
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghs Safety
- MFR # GHS1274
- Zoro # G4935131
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 10 3/4 in |
Height | 10 3/4 in |
Details
Item | Label |
Material | Vinyl |
Standards | HazCom 2012 (GHS) |
Language | No Text |
Shape | Square |
Color | Black/Red |
Legend | Environment (Picto) |
Legend/Background Color | Black/Red, White |
Write on Surface | No |
Self-Adhesive | Yes |
Hazard Communication Standard | GHS |
Adhesive | Non-Adhesive |
Thickness | 0.0035 in |
Preprinted Image | Environment Pictogram |
Preprinted Images | Environment Pictogram |
Product Type | GHS Label |
Adhesive Properties | Self-Adhesive |
Number of Labels | 100 |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Self-Adhesive, Hazard Communication Standard GHS, Height 10 3/4 in, Kit Contents Not Applicable, Language No Text, Material Vinyl, Material Properties Not Applicable, Preprinted Images Environment Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 10 3/4 in, Write on Surface No, Number of Labels 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- SPEAKMAN Tamper Evident Tie, PK6 (RPG05-0935)
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1303 (GHS1303)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- GHS SAFETY Pictogram Label, Exclamation Mark, PK500 (GHS1263)
- GHS SAFETY Pictogram Label, Flame Circle, PK500 (GHS1257)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- Ghs Safety Identification Labels