Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss, Skull and Crossbones, PK1120
Mfr # GHS1215
Zoro # G3990576
product price: $20.99
/pk 1120, $0.02/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Skull and Crossbones
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1215
- Zoro # G3990576
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Skull and Crossbones |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Preprinted Text | Skull and Crossbones |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Preprinted Image | Skull & Crossbones Pictogram |
Adhesive Properties | Permanent Adhesive |
Preprinted Images | Skull & Crossbones Pictogram |
Product Type | GHS Label |
Number of Labels | 1,120 |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Skull & Crossbones Pictogram, Preprinted Text Skull and Crossbones, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Gloves, M, Cream, PR (3211M)
- KONG USA Paddle Wire, Red (901R00300KK)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Environment, Gloss Paper, PK1820 (GHS1233)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- Ghs Safety Equipment & Container Labels