Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss Paper, Gas Cylinder, PK1120
Mfr # GHS1209
Zoro # G4194181
product price: $19.49
/pk 1120, $0.02/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Gas Cylinder
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1209
- Zoro # G4194181
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Gas Cylinder |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Thickness | 0.0035 in |
Adhesive Properties | Permanent Adhesive |
Preprinted Images | Gas Cylinder Pictogram |
Preprinted Image | Gas Cylinder Pictogram |
Preprinted Text | Gas Cylinder |
Adhesive | Adhesive |
Number of Labels | 1,120 |
Product Type | GHS Label |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Gas Cylinder Pictogram, Preprinted Text Gas Cylinder, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- HY-KO No Trespassing Sign 8.5" x 12.5", 10PK (A03014)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- GHS SAFETY Label, Environment, Gloss Paper, PK1820 (GHS1233)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- Ghs Safety Safety Labels